Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS BLACK 28X34
Mfr # BL623BCM34X34
Zoro # G106585262
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 34
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # BL623BCM34X34
- Zoro # G106585262
- UPC # 87587711064
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 34 |
Details
Item | Women's Stretch Twill Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Patrol Cap, Multicam, Size 7-1/4 In. (F55714937771/4)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC120SYL3X001200)
- NMC Danger Do Not Operate Maintenance Lock-Out Tag, Pk25 (LOTAG33ST)
- AIR SYSTEMS INTL CO Monitor (BBK-20)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- 5.11 Apex Pants, Size 35" x 32", Battle Brown (74434)
- PORTWEST Mesh Over Pants, Med (US386)
- 5.11 Mens Cargo Pants, Size 44" x 32", Charcoal (74439)
- 5.11 Stryke Pant, Khaki, 36 32 (74369)
- CAT WORKWEAR Operator Flex Short, 36", Dark Earth (1820016-629)
- 5.11 Stryke Pant, TDU Green, 42 36 (74369)
- Blue Bay Workwear and Protective Clothing