Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS BLACK 28X34
Mfr # BL623BCM32X34
Zoro # G906585264
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 32
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # BL623BCM32X34
- Zoro # G906585264
- UPC # 87587711062
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 32 |
Details
Item | Women's Stretch Twill Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0338-ND_10X7 (LCU4-0338-ND_10X7)
- RADIANS Hard Hat Mounted Ear Muffs, 26, Black (CMT26)
- NORCO Calibration Gas Cylinder, 103L (J1002)
- VESTIL Cylinder Bracket Stand, 4 Cylinder (CB-ST-4)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- PIONEER Traffic All Mesh Pant, Green, Large/XL (V1070760U-L/XL)
- 5.11 Ripstop TDU Pant, TDU Khaki, L L (74003)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x30 (LU20RB 33 30)
- PIONEER Ripstop Pant, Orange, 3XL (V1200451U-3XL)
- TOUGH DUCK Traditional Logger Jean, WP043-DENIM-34 (WP043)
- 5.11 Mens Cargo Pants, Size 34" x 34", Black (74439)
- Blue Bay Workwear