Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS BLACK 28X34
Mfr # BL623BCM25X34
Zoro # G106585231
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 25
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # BL623BCM25X34
- Zoro # G106585231
- UPC # 87587711055
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 25 |
Details
Item | Women's Stretch Twill Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMS900 M 120)
- MEDIQUE First Aid EyeWash, 1 Oz. Bottle (19828)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1849R)
- HILLMAN 4 in. Black Plastic Nail-On Number 6 1 pc, 10PK (839762)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x30 (74273)
- DICKIES Industrial Work Pants, Twill, Black, 42x32 (LP92BK 42 32)
- HORACE SMALL 920Brs Mns 100P Pnk Tan W/Brown Str (HS2277 38R30)
- DICKIES Work Pants, Poly/Cotton, Khaki, 34x30 (P874KH 34 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 31 30)
- CARHARTT BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt (103574-029)
- Blue Bay Workwear