Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS BLACK 27X34
Mfr # BL126BCM27X34
Zoro # G206585278
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 27
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # BL126BCM27X34
- Zoro # G206585278
- UPC # 87587707197
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 27 |
Details
Item | Women's Stretch Twill Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Red, Labels/Roll: Continuous (B30C-500-595-RD)
- N-FERNO BY ERGODYNE Beanie Cap, Over The Head, Orange (6804)
- MCR SAFETY Concord .35Mm Neoprene Nylon Jacket W, L (800JNL)
- HEXARMOR Coated Gloves, HPPE, 3XS, PR (1092-XXXS (4))
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- MARCO Ultralite Blast Suit - 5X-Large (1029507)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, BLACK, 36X34 (101257-002-36-34)
- 5.11 PDU ACL Pants, Size 30", Midnight Navy (74338)
- RED KAP Mens Dungaree Jean (PD80PW 36 30)
- CARHARTT Dungaree Work Pants, Black, Size 36x30 In (B11-BLK 36 30)
- 5.11 Stryke Pant, Khaki, 32 30 (74369)
- Blue Bay Workwear