Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS BLACK 25X34
Mfr # BL126BCM25X34
Zoro # G106585248
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 25
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # BL126BCM25X34
- Zoro # G106585248
- UPC # 87587707195
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 25 |
Details
Item | Women's Stretch Twill Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, 3.5" H, 5" W, NOTICE Visitors Must Report To Front Office Sign, Landscape, 10PK (OS-NS-D-35-L-16839-10PK)
- BRADY Pipe Marker, Oxygen 50 to 55 psi, to3/4 In (86328)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 5 1 pc, 3PK (840562)
- GUARDIAN EQUIPMENT Concrete Roof Anchor, 12inLx12inWx18inD (00656)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- 5.11 Apex Pants, Size 34" x 32", Storm (74434)
- VF IMAGEWEAR Utility Work Pants, Navy, Size 36x32 In (PT62NV 36 32)
- TRU-SPEC Mens Tactical Pants, Size 40", Charcoal (1079)
- CARHARTT Dungaree Work Pants, Black, Size 28x32 In (B11-BLK 28 32)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 38 34)
- PIONEER Ripstop Pant, Orange, Medium (V1200451U-M)
- Blue Bay Workwear