Shop All Work Pants and Shorts
Blue Bay
MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 52X34
Mfr # B623NCM52X34
Zoro # G906585202
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Men's
- Size 52
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # B623NCM52X34
- Zoro # G906585202
- UPC # 87587703003
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 52 |
Details
Item | Straight Leg Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Men's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Knit Cap, Yellow, Universal (LUX-KCR-Y-P)
- JUSTRITE Coalescing/Carbon Filter, Dual Compliant (28228)
- ACCUFORM New Jersey Hazardous Waste Label, PK250 (MHZWNJPSL)
- ZORO SELECT Rpr Reqd Tag, 5-3/4 x 3 In, Bk/R, PK25 (9EVZ6)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 32x34 (P874NV 32 34)
- HELLY HANSEN Alta Insulated Pants, 30in, Fluor Yellow (70445_369-S)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 12 27)
- 5.11 Stryke Pants, 34 x 32 In, Dark Navy (74369)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x30 (74273)
- RED KAP Mens Dungaree Jean (PD80PW 31 32)
- Blue Bay Work Pants and Shorts