Shop All Work Pants and Shorts
Blue Bay
MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34
Mfr # B623NCM50X34
Zoro # G406136614
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Men's
- Size 50
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # B623NCM50X34
- Zoro # G406136614
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 50 |
Details
Item | Straight Leg Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Men's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Color Blocked Hooded Sweatshirt w/Removable Hood (SJ32-3ZGS-L)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Orange, Class 3, 2XL (8391)
- 3M 3M™ Multi Gas/Vapor Cartridge 3M6006, (50051138541861)
- BRK Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (CO5120BN)
- 5.11 Ripstop TDU Pant, TDU Khaki, M L (74003)
- RED KAP Mens Dungaree Jean (PD80PW 42 30)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x32 (LU20RB 32 32)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x36 (74273)
- DICKIES 38" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-38X32)
- CONDOR OUTDOOR PRODUCTS CIPHER JEANS, BLUE BLACK, 34X30 (101137-033-34-30)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x34 (LU20RB 32 34)
- Blue Bay Workwear and Protective Clothing