Shop All Work Pants and Shorts
Blue Bay
MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34
Mfr # B623BCM50X34
Zoro # G206585261
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Men's
- Size 50
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Bay
- MFR # B623BCM50X34
- Zoro # G206585261
- UPC # 87587702913
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 50 |
Details
Item | Straight Leg Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Men's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113706)
- SHELBY Stick Welding Gloves, Pigskin Palm, XL, PR (4095XL)
- 3M Airflow Deflector (M-116)
- INTERNATIONAL ENVIROGUARD SMS Coverall with hood, 5XL, White, PK25, 5XL, 25 PK, White, SMS, Zipper (2225)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- PIONEER Ripstop Pant, Orange, 2XL (V1200451U-2XL)
- RED KAP Mens Dungaree Jean (PD80PW 36 30)
- N-FERNO BY ERGODYNE Bottoms, Black, Size 44 to 48x34 In (6480)
- TILLMAN Ack Bl, Lth Pm, Wl Ln Wldrs Glv-Cd, PR (822L)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 44 30)
- 5.11 Stryke Pant, Black, 36 30 (74369)
- Blue Bay Work Pants and Shorts