Shop All Work Pants and Shorts
Blue Bay
MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 46X34
Mfr # B623NCM46X34
Zoro # G006585171
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Men's
- Size 46
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # B623NCM46X34
- Zoro # G006585171
- UPC # 87587702989
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 46 |
Details
Item | Straight Leg Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Men's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Crossbow Suppressor Frame Kit (740-0450)
- CORDOVA Unsupported, Latex, Medium Weight, Canners Gloves, M, 12PK (4215NM)
- LYLE Safety Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English (U4-1471-RD_14X10)
- IMPACTO Impact Glove, Grain Wrist Support, S, PR (70420120020)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- 5.11 Stryke Pant, Khaki, 38 30 (74369)
- MARCO Leather Blast Suit - Large (1029602)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x32 (74273)
- MARCO Ultralite Blast Suit - Small (1029500)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 12x32 (DWS19P2C-030-12x32)
- Blue Bay Workwear and Protective Clothing