Shop All Work Pants and Shorts
Blue Bay
MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 44X34
Mfr # B623NCM44X34
Zoro # G006585263
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Men's
- Size 44
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Bay
- MFR # B623NCM44X34
- Zoro # G006585263
- UPC # 87587702984
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 44 |
Details
Item | Straight Leg Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Men's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Confined Space Enter By Permit Only, Bilingual 18in X 24in Plastic Sign, 24" H, 18" W, Lndscp (OS-CL-P-1824-L-19969)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x32 (LU20RB 33 32)
- JUSTRITE Drum Spill Containment Pallet, 2 Drum, 2 (28624)
- HONEYWELL NORTH Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (T5900LTKAHS)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- RED KAP Mens Charcoal Industrial Short (PT26CH 36 10)
- HORACE SMALL Men Ss White Security Sht Epaulets (SP66WH SS M)
- 5.11 Tactical Shorts, 38 in., Khaki (73327)
- NOTCH Armorflex II Chainsaw Protective Pants 28-30 in. Waist, 30 in. Inseam (NA2CP-28-30-30)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 12 27)
- 5.11 Stryke Pant, Khaki, 38 30 (74369)
- Blue Bay Workwear and Protective Clothing