Shop All Work Pants and Shorts
Blue Bay
MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 44X34
Mfr # B623BCM44X34
Zoro # G106585194
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Men's
- Size 44
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # B623BCM44X34
- Zoro # G106585194
- UPC # 87587702899
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 44 |
Details
Item | Straight Leg Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Men's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Safe Handler Clear Lens Color Temple Blue Safety Glasses (BLSH-ESCR-CLLCT-SG7BL-12)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Dark Gold (0038)
- GVS-RPB RPB Safety L4 Outer Lens, Pack of 10 (09-522)
- BOTRON CO Lightweight ESD Smock XXXL (B7307)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x32 (74273)
- 5.11 Mens Cargo Pants, Size 42" x 30", Khaki (74439)
- CARHARTT WRKPNTS DUNGAREE 34 30 MDNGHT (B11-MDT 34 30)
- DOVETAIL WORKWEAR Britt Utility - No Fade Black Canvas 18x32 (DWF20P2C-001-18x32)
- CARHARTT BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt (103574-BLK)
- MILWAUKEE TOOL Heavy Duty Flex Work Pants, Gray 3630 (701G-3630)
- Blue Bay Workwear