Shop All Work Pants and Shorts
Blue Bay
MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 42X34
Mfr # B623BCM42X34
Zoro # G606585205
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Men's
- Size 42
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # B623BCM42X34
- Zoro # G606585205
- UPC # 87587702894
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 42 |
Details
Item | Straight Leg Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Men's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, Vest Style, L (1113157)
- MCR SAFETY Regular Weight Cotton Poly Blue P, L, PK12 (9660LMB)
- BUFFALO Oil Only Meltblown Socks, PK40, PK40 (90898)
- BEKINA Insoles for Steplite EasyGrip Series Boots, Size 11 (B101/9980P910-11)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- CARHARTT Work Pants, Darkstone, Size 44x32 In (B13-DST 44 32)
- DICKIES Work Pants, Mens, 34" Waist, 30" Inseam (WP95DN 34 30)
- TOUGH DUCK Flex Twill Safety Cargo Pant, SP030-BLK- (SP030)
- PIONEER Ripstop Pant, Green, XL (V1200461U-XL)
- 5.11 Taclite EMS Pants, 28/32, Dark Navy (74363)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-48B)
- Blue Bay Work Pants and Shorts