Shop All Work Pants and Shorts
Blue Bay
MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 40X34
Mfr # B623BCM40X34
Zoro # G106585279
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Men's
- Size 40
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # B623BCM40X34
- Zoro # G106585279
- UPC # 87587702889
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 40 |
Details
Item | Straight Leg Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Men's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA FIRE PRODUCTS Dbl Jacket Hose, 1 1/2"X100Ft, Wht All Poly attack line W/ TPU liner. (41H15PW100NB)
- MSA SAFETY Faceshield Visor, V-Gard Frames, Prop, Clr (10115851)
- BAFFIN Size 10 Men's Steel Rubber Boot, Black/Amber (23590000)
- GLOWEAR BY ERGODYNE Outer Shell Hi-Vis Jacket, Lime, XL (8386)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- DICKIES 30" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-30X32)
- 5.11 Stryke Pant, TDU Green, 32 30 (74369)
- 5.11 Mens Cargo Pants, Size 40" x 32", Charcoal (74439)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x32 (LU20RB 33 32)
- 5.11 Taclite Pro Pant, Mens, Black, 34x32 (74273)
- DICKIES Work Pants, Poly/Cotton, Khaki, 32x32 (P874KH 32 32)
- Blue Bay Workwear and Protective Clothing