Shop All Work Pants and Shorts
Blue Bay
MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 39X34
Mfr # B623NCM39X34
Zoro # G106585170
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Men's
- Size 39
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Bay
- MFR # B623NCM39X34
- Zoro # G106585170
- UPC # 87587702971
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 39 |
Details
Item | Straight Leg Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Men's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Spill Containment Berm, Yellow/Black (T8101G)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 32 34)
- HY-KO Danger High Voltage Sign 10" x 14", 5PK, A00819 (A00819)
- EMERALD CX Cut-Resistant Glove, Level 5, Size 8, PR (S10NXFN-8)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- TOUGH DUCK Flex Twill Cargo Pant, Navy, 28 (601016)
- TRU-SPEC Mens Tactical Pants, 58" x 37", Black (1024)
- 5.11 Taclite Pro Pant, Mens, Black, 32x32 (74273)
- 5.11 Taclite EMS Pants, R/12, Black (64369)
- RED KAP Mens Red-E-Prest Navy Work Pant (PT10NV 60 30)
- DICKIES Industrial Work Pants, Twill, Black, 34x32 (LP92BK 34 32)
- Blue Bay Workwear