Shop All Work Pants and Shorts
Blue Bay
MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 39X34
Mfr # B623BCM39X34
Zoro # G706585273
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Men's
- Size 39
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # B623BCM39X34
- Zoro # G706585273
- UPC # 87587702885
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 39 |
Details
Item | Straight Leg Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Men's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-3X (ST11B-2POS-3X)
- NMC Flammable Keep Fire Away Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (M60PB)
- NMC Notice Temporarily Out Of Service Tag, Pk25 (RPT148)
- SAFEWAZE Full Body Harness, Vest Style, L (FS170-L)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- RED KAP Work Pant, Black, 30 in Inseam (PT89BK 20 30)
- 5.11 Defender Flex Jeans, Size 36", DW Indigo (74477)
- CARHARTT Dungaree Work Pants, Black, Size 31x30 In (B11-BLK 31 30)
- CARHARTT WRKPNTS DUNGAREE 34 32 MDNGHT (B11-MDT 34 32)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 8x34 (DWF18P1D-001-8x34)
- DICKIES Regular Jeans, 36 in. Inseam, 34 in. Waist (C993RB 34 36)
- Blue Bay Work Pants and Shorts