Shop All Work Pants and Shorts
Blue Bay
MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 37X34
Mfr # B623NCM37X34
Zoro # G706585204
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Men's
- Size 37
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # B623NCM37X34
- Zoro # G706585204
- UPC # 87587702963
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 37 |
Details
Item | Straight Leg Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Men's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Case, 13-3/8 In Lx11-5/8 InWx6 InD, Orange (1400NF)
- FRED SILVER Convex Security Mirror (PLXR-M-2030T)
- RAE Pref. Thermoplastic, Handicap, 40 In, PK2 (PR-TH-40HS)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 8, PR (S13TAFGPU8)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- 5.11 Apex Pant, 35", Ranger Green, YKK Zipper (74434-186-35-34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 31 30)
- PIONEER Ripstop Pant, Orange, Small (V1200451U-S)
- TOUGH DUCK Flex Twill Cargo Pant, Navy, 36 (601006)
- MILWAUKEE TOOL Heavy Duty Flex Work Pants, Gray 3630 (701G-3630)
- RED KAP Mens Dungaree Jean (PD80PW 32 34)
- Blue Bay Workwear