Shop All Work Pants and Shorts
Blue Bay
MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 36X34
Mfr # B623NCM36X34
Zoro # G206585155
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Men's
- Size 36
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # B623NCM36X34
- Zoro # G206585155
- UPC # 87587702958
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 36 |
Details
Item | Straight Leg Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Men's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, White, Labels/Roll: Continuous (B30C-3000-595-WT)
- RADIANS Radians Mirage(TM) MRB Bifocal Safety Eyewear (MRB125ID)
- BERNE Performance Long Sleeve Pocket Tee, M (BSM39)
- SIGNMISSION Safety Sign, OSHA WARNING, 10" Height, Aluminum, Blasting Area Blasting Personnel Only, Portrait (OS-WS-A-710-V-12990)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- PIONEER Traffic All Mesh Pant, Green, Large/XL (V1070760U-L/XL)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- CONDOR OUTDOOR PRODUCTS SENTINEL TACTICAL PANTS, BLACK, 32X34 (608-002-32-34)
- CARHARTT Dungaree Work Pants, Black, Size 33x34 In (B11-BLK 33 34)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 18 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 46 30)
- Blue Bay Workwear and Protective Clothing