Shop All Work Pants and Shorts
Blue Bay
MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 36X34
Mfr # B623BCM36X34
Zoro # G406585177
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Men's
- Size 36
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # B623BCM36X34
- Zoro # G406585177
- UPC # 87587702873
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 36 |
Details
Item | Straight Leg Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Men's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Mens Tactical Pant, Dark Navy, Size L Reg (F520155405L2)
- AIR SYSTEMS INTL Manifold With Two Outlets, 1/4In (HPM-2H)
- BRADY Prod Stat Tag, 3 x 5-3/4 In, Bk/R, PK100 (86781)
- ACCUFORM Fire Safety Label, LFXG529XVE (LFXG529XVE)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- 5.11 Ripstop TDU Pant, Dark Navy, S R (74003)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 10 27)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 46 30)
- CARHARTT Dungaree Work Pants, Black, Size 36x30 In (B11-BLK 36 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 30 10)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x32 (LU20RB 36 32)
- Blue Bay Work Pants and Shorts