Shop All Work Pants and Shorts
Blue Bay
MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 35X34
Mfr # B623NCM35X34
Zoro # G106585255
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Men's
- Size 35
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # B623NCM35X34
- Zoro # G106585255
- UPC # 87587702954
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 35 |
Details
Item | Straight Leg Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Men's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, K (DBV-SINGLE-8-K)
- SIGNMISSION OSHA Sign, Personal Flotation Device Required With, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-NS-A-1014-L-17187)
- BRADY Number Tag, Brass, Series FP 076-100, PK25 (23670)
- GEORGIA BOOT Georgia Boot Cedar Falls Moc-Toe Slip On (GB00560 W 085)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 10 27)
- 5.11 Stryke Pant, Khaki, 40 32 (74369)
- RED KAP Mens Dungaree Jean (PD80PW 30 30)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 46 30)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 30X34 (101257-041-30-34)
- PORTWEST Iona Plus Work Pants, 42 (F142)
- Blue Bay Workwear and Protective Clothing