Shop All Work Pants and Shorts
Blue Bay
MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 35X34
Mfr # B623BCM35X34
Zoro # G806585142
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Men's
- Size 35
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # B623BCM35X34
- Zoro # G806585142
- UPC # 87587702870
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 35 |
Details
Item | Straight Leg Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Men's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Strategy Series (S3810)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (234)
- 5.11 Mens Cargo Pants, Size 36" x 30", Black (74439)
- CONDOR Roof Anchor, 20-1/2 In. L, 3 In. W (45J299)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- DICKIES Jeans, 28 in. Inseam, 35 in. Waist (FD23RB 16 28)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- MARCO Ultralite Blast Suit - 5X-Large (1029507)
- 5.11 Stryke Pant, Size 8, Khaki (64386)
- 5.11 Men's Tactical Pant, Black, 46 to 47" (74251)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 36 34)
- Blue Bay Workwear