Shop All Work Pants and Shorts
Blue Bay
MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 34X34
Mfr # B623NCM34X34
Zoro # G306585291
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Men's
- Size 34
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # B623NCM34X34
- Zoro # G306585291
- UPC # 87587702949
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 34 |
Details
Item | Straight Leg Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Men's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XS, 1 PR (11-511)
- DICKIES Long Sleeve Work Shirt, Twill, Khaki, 3XT (5574KH TL 3XL)
- TENACTIV Work Gloves, Nitrile, L, Red/Gray, PR (S18WTLFN-9)
- EPSON Label Cartridge, Black on White, Labels/Roll: 225 (236VSLPX)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- TOUGH DUCK Expandable Waist Flat Front Flex Twill P (WP091)
- 5.11 Women's Tactical Pant, Black, 10, 30-32" (64358)
- RED KAP Mens Charcoal Industrial Short (PT26CH 4010)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 18 27)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 38 34)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 38X30 (101257-041-38-30)
- Blue Bay Workwear