Shop All Work Pants and Shorts
Blue Bay
MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 33X34
Mfr # B623BCM33X34
Zoro # G306585284
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Men's
- Size 33
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # B623BCM33X34
- Zoro # G306585284
- UPC # 87587702862
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 33 |
Details
Item | Straight Leg Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Men's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft , HARD HAT AREA (IN-40-724I)
- CONDOR U-Block Vest, Class2 Yellow/Grn, L (53YK93)
- BRADY Pipe Marker, Black, Low Pressure Gas, PK5, 7176-1-PK (7176-1-PK)
- CORDOVA Cordova Gray Select Split Cowhide Leather Driver's Gloves - Vendpacked - Large - Pair (394VP7800L)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 46 30)
- DICKIES Work Pants, Poly/Cotton, Khaki, 32x30 (P874KH 32 30)
- KISHIGO 2X-4X, Lime Premium Brilliant Series Ultimate Reflective Mesh Pant (3173-2X-4X)
- BIG BILL Belt, Leather, Black, Hook and Loop (JA300-52/54-BLK)
- DICKIES Warming Temp IQ Denim 5 Pkt Jean (DD219SIWR38 32)
- Blue Bay Work Pants and Shorts