Shop All Work Pants and Shorts
Blue Bay
MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 31X34
Mfr # B623NCM31X34
Zoro # G406585191
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Men's
- Size 31
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Bay
- MFR # B623NCM31X34
- Zoro # G406585191
- UPC # 87587702938
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 31 |
Details
Item | Straight Leg Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Men's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Jacket with Hood, Green, S (70300_490-S)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786F98)
- WEARWELL 28 ft. L x PVC, 1/4" Thick (701.14X3X28BK)
- HILLMAN English Black Beware of Dog Sign 10 in. H X 14 in. W, 6PK (840143)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- 5.11 Stryke Pants, 34, Storm (74369)
- CARHARTT WRKPNTS DUNGAREE 36 30 MDNGHT (B11-MDT 36 30)
- 5.11 Stryke Pants, 40, Tundra (74369)
- RED KAP Mens Dungaree Jean (PD80PW 38 30)
- 5.11 Taclite EMS Pants, L/4, Dark Navy (64369)
- 5.11 Women's Tactical Pant, Black, 8, 30-32" (64358)
- Blue Bay Workwear