Shop All Work Pants and Shorts
Blue Bay
MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 31X34
Mfr # B623BCM31X34
Zoro # G006585270
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Men's
- Size 31
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # B623BCM31X34
- Zoro # G006585270
- UPC # 87587702854
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 31 |
Details
Item | Straight Leg Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Men's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Blue (LP3P-120B)
- MSA SAFETY Slot Adaptors, For Use With Mfr. No. 10115730, 10121266, 10115821, and 10121267 Black, 2 PR (10117496)
- SAFEWAZE 12" Post Anchor (FS-EX325)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SS XXL)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- CARHARTT BN3109 W Rggd Pro RF Lse Fit Cnvs Pnt (103938-001)
- WRANGLER RIGGS WORKWEAR Wrangler Riggs Workwear Technician Pants (3W045CH 44 34)
- DICKIES Work Pants, Black, 32 in. Waist Size (LP65BK 32 30)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- DICKIES 38" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-38X32)
- TOUGH DUCK Flex Twill Cargo Short, Black, 36 (631016)
- Blue Bay Work Pants and Shorts