Shop All Work Pants and Shorts
Blue Bay
MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 30X34
Mfr # B623NCM30X34
Zoro # G806585166
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Men's
- Size 30
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # B623NCM30X34
- Zoro # G806585166
- UPC # 87587702935
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 30 |
Details
Item | Straight Leg Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Men's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Electrical Gloves, Class 2, Yellow, Sz 9, PR (CLASS 2 Y 14)
- CONDOR Mechanics Gloves, L, Black, Polyester (488C61)
- CONDOR Flame Resistant Sleeve, Brown, Leather (5T180)
- 212 PERFORMANCE Impact Speedcuff Cut Resistant Work Glove ANSI Level A5, X-Large (IMPC5RA-0511)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- FOCO Neck Gaiter Minn Vikings (194751392443)
- 5.11 Stryke Pant, Black, 32 32 (74369)
- 5.11 Stryke Pants, 32, Storm (74369)
- 5.11 Men's Tactical Pant, Tundra, 34 to 35" (74251)
- TRU-SPEC BDU Trouser, M, Black (1523)
- NOTCH Armorflex II Chainsaw Protective Pants 36-38 in. Waist, 34 in. Inseam (NA2CP-36-38-34)
- Blue Bay Workwear and Protective Clothing