Shop All Work Pants and Shorts
Blue Bay
MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 28X34
Mfr # B623NCM28X34
Zoro # G206585285
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Men's
- Size 28
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # B623NCM28X34
- Zoro # G206585285
- UPC # 87587702928
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 28 |
Details
Item | Straight Leg Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Men's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Chemical Resistant Gloves, Butyl, M, PR (874-08)
- PIG Truck Spill Kit, Universal, Yellow (kit628)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, XL, Material: 100% Polyester Birdseye Mesh with Moisture Wicking (64028)
- ERGODYNE Lime Type R Class 2 Super Econo Mesh Ves (8205HL)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- DICKIES Work Pants, Poly/Cotton, Khaki, 40x30 (P874KH 4030)
- DELTA PLUS Delta Plus ArborPants Chainsaw Pants ISEA-ANSI 107, Class 3 High Visibility, Large, 34inL (WELJEAP2L34)
- SNICKERS WORKWEAR Snickers AllroundWork Insulated Work Pants BlackBlack 2X (U6619 0404 008)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 32x30 (P874NV 32 30)
- DICKIES Work Pants, Mens, 34" Waist, 30" Inseam (WP95DN 34 30)
- DICKIES Work Pants, Poly/Cotton, Khaki, 32x30 (P874KH 32 30)
- Blue Bay Workwear and Protective Clothing