Shop All Work Pants and Shorts
Blue Bay
MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 28X34
Mfr # B623BCM28X34
Zoro # G406585184
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Men's
- Size 28
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # B623BCM28X34
- Zoro # G406585184
- UPC # 87587702845
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 28 |
Details
Item | Straight Leg Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Men's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Pedestal Mounted Eye/Face Wash Station Stainless Steel (SE-491)
- BOUTON OPTICAL Safety Glasses, Brown Scratch-Resistant (250-01-5504)
- MCR SAFETY Lint Free Stretch Fourchettes Reg, L, PK12 (8771L)
- BRADY Spill Kit, Chem/Hazmat, White (SKA-BKTACID)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- PORTWEST Iona Plus Work Pants, 38 (F142)
- MARCO Ultralite Blast Suit - Medium (1029501)
- PROPPER Men Tactical Pants, 42" x 30", Olive (F52944X33042X30)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 30x30 (LU20RB 30 30)
- NOTCH Armorflex II Chainsaw Protective Pants 36-38 in. Waist, 30 in. Inseam (NA2CP-36-38-30)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- Blue Bay Workwear and Protective Clothing