Shop All Submersible Sump Pumps
Blue Angel Pump
Sump 1/2Hp Dual Suction
Mfr # F50CISDS
Zoro # G1940824
product price: $316.99
/ea
Free Shipping & Returns
$316.99
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
- Brand Blue Angel Pump
- MFR # F50CISDS
- Zoro # G1940824
- UPC # 40066218636
- Country of Origin United States
- Category Submersible Sump Pumps
Description
This Professional Grade Dual Suction Cast Iron 1/2 HP Blue Angel Pump is assembled in the USA and Tested to 1 Million Cycles for performance that lasts. Innovative Dual Suction Technology! This pump will move up to 1/2 in. Solids! The F50CISDS will deliver dependable energy-efficient ultra-quiet performance for years to come - warrantied for 5 years. Able to pump up to 5 220 gallons per hour it is The Hardest Working Pump You'll Never Hear®. There is no need to drill a weep-hole and this pump prevents air lock.
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
- GEMS SENSORS Flow Rate Sensor, Turbine, 6.6 GPM Max (FT-110, 173935-C)
- DWYER INSTRUMENTS Flotect Flow Switch Brass (V6EPB-B-S-LF)
- STANDARD PUMP Wet-End Kit for SPFG15SST (400-031)
- GEMS SENSORS 1/2" FNPT SPDT Air Flow Switch 3 to 160 scfm (FS-10798, 25365)
- BLUE ANGEL PUMP Sump 1/3Hp Dual Suction (F33CISDS)
- ZOELLER 3/4 HP 80 gph Cast Iron Vertical Float Switch AC Submersible Sump Pump (1099-0001)
- K2 PUMPS 3/4 HP Cast Iron Submersible Sump Pump with Quick Connect Fitting and Vertical Switch (SPI07502K)
- DAYTON 1/4 HP 1-1/4" M Submersible Sump Pump 120V AC Tether (3YU66)
- K2 PUMPS Contractor Series 1/2 HP Submersible Sump Pump, Piggyback Tethered, 115 Volt, 8.5 Amp, Cast Iron (SPI05008TPK)
- ZOELLER Zoeller 53-0002 115V 0.33 HP 50 Series Cast Iron Sump Pump (53-0002)
- ECO-FLO Cast Iron Sump Pump, Vrtical Switch 1/2HP (ECD50V)
- Blue Angel Pump Submersible Sump Pumps