Shop All Stainless Steel Pipe Fittings
Blucher
Tee, Sanitary, 3 In, 316SS
Mfr # SS3x3-90-316
Zoro # G4662131
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3"
- Specific Fitting Shape Sanitary Tee
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Push Fit
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blucher
- MFR # SS3x3-90-316
- Zoro # G4662131
- UPC # 098268868333
- Country of Origin Denmark
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side C Nominal Pipe Size | 3 in |
Overall Length | 9 in |
Fitting Pipe Size | 3 in x 3 in x 3 in |
Fitting Side C Outside Diameter | 76 mm |
Fitting Side A Outside Diameter | 76 mm |
Fitting Side B Outside Diameter | 75 mm |
Fitting Side A Nominal Pipe Size | 3 in |
Description
90 Degrees Sanitary Tee, Stainless Steel, Pickled and Passivated, 316, 3 in, Female, Socket, 76 mm, 3 in, Female, Socket, 75 mm, 3 in, Female, Socket, 76 mm, 29 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG02)
- TOTO Lvtory w/Sanagloss, Under Cnter, 19x12-38" (LT542G#01)
- SLOAN Regal 1000-1.6 Xl Flush Valve (REGAL 1000-1.6 XL)
- SLOAN 1.6 gpf, Single Flush, Toilet Flush Valve Retrofit Kit (EBV1007A)
- BLUCHER 2" Push Fit 316 SS Compression Socket Plug (CSP-2)
- BLUCHER Closet Bend, 90 deg Bend, 3x9-1/4 In, 316SS (B3-90-316)
- BLUCHER 4" Push Fit 316 SS Tee (T4x4-90-316)
- BLUCHER 2" x 11-3/4" Push Fit 316 SS 90 Degree Sweep Closet Bend (B2-90S-316)
- LEGEND VALVE 1-1/2" X 3-1/2" 304 SS NIPPLE (304-145)
- ZORO SELECT Half Coupling, 6 150,304, Thrd Heavy (4381031920)
- ZORO SELECT Reducing Hex Nipple, 304 SS, 1/2 x 1/8 (ZUSA-PF-7831)
- Blucher Fittings