Shop All Stainless Steel Pipe Fittings
Blucher
Eccentric Reducer, 2 x 3 In, 316SS
Mfr # ER-2x3-316
Zoro # G4686717
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2" x 3"
- Specific Fitting Shape Eccentric Reducer
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Push Fit
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blucher
- MFR # ER-2x3-316
- Zoro # G4686717
- UPC # 098268868937
- Country of Origin Denmark
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 3" |
Pipe Size (Fittings) | 2" x 3" |
Pipe Size | 2 in, 3 in |
Fitting Side B Outside Diameter | 75 mm |
Fitting Side A Outside Diameter | 51 mm |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Overall Length | 5 in |
Description
Eccentric Reducer Coupling, Stainless Steel, Pickled and Passivated, 316, 3 in, Female, Socket, 51 mm, 2 in, Male, Socket, 75 mm, 29 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Branch Tee, Ductile Iron, 3 x 3 x 2 in (0390020543)
- ZORO SELECT Reducing Hex Nipple, 304 SS, 1/2 x 1/8 (ZUSA-PF-7831)
- PRIME-LINE One Ear Wall Bracket, For 1 in. Panels, Cast, Stainless Steel, Satin Finish Single Pack (656-8873)
- THRIFCO PLUMBING 3/4 Inch Black Steel Tee (8317066)
- BLUCHER 2" Push Fit 316 SS Compression Socket Plug (CSP-2)
- BLUCHER Closet Bend, 90 deg Bend, 3x9-1/4 In, 316SS (B3-90-316)
- BLUCHER 2" x 11-3/4" Push Fit 316 SS 90 Degree Sweep Closet Bend (B2-90S-316)
- BLUCHER 4" Push Fit 316 SS Tee (T4x4-90-316)
- ZORO SELECT 1/2" Welded SS Slip-On Flange (4381000400)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Square Head Plug - 1-1/2" MNPT (ZUSA-PF-134)
- ZORO SELECT Elbow, 90 deg, 4", 150,316, Thrd Heavy (4381034510)
- Blucher Fittings