Shop All Stainless Steel Pipe Fittings
Blucher
Closet Bend, 90 deg Bend, 3x9-1/4 In, 316SS
Mfr # B3-90-316
Zoro # G4688634
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Closet Bend
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Push Fit
- Basic Pipe Fitting Shape Bend
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blucher
- MFR # B3-90-316
- Zoro # G4688634
- UPC # 098268868197
- Country of Origin Denmark
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 9-1/4" |
Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in |
Fitting Side B Outside Diameter | 75 mm |
Fitting Side A Outside Diameter | 76 mm |
Bend Nominal Dimensions | 1 15/16 x 4 1/4 |
Overall Length | 6 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
90 Degrees Elbow, Stainless Steel, Pickled and Passivated, 316, 3 in, Female, Socket, 76 mm, 3 in, Male, Push Fit, 75 mm, 29 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-200)
- ARROWHEAD BRASS Oval Handle W/Screw Grn (PK1290)
- IRONWERKS DESIGNS 1/2" x 6" Decorative Black Iron Pipe Nipple, 10PK (BLK-1/2x6-10)
- DELTA Delta 2100/2400 Series Slip Ring, 2H Ki (RP1748)
- BLUCHER 4" Push Fit 316 SS Compression Socket Plug (CSP-4)
- BLUCHER 2" Push Fit 316 SS Compression Socket Plug (CSP-2)
- BLUCHER 2" x 11-3/4" Push Fit 316 SS 90 Degree Sweep Closet Bend (B2-90S-316)
- BLUCHER 4" Push Fit 316 SS Tee (T4x4-90-316)
- ZORO SELECT 1/2" MNPT 304 SS Square Head Plug (1RRK7)
- ZORO SELECT 2" x 1-1/2" Butt Weld 304L SS Concentric Reducer Sch 40 (4381016130)
- KINGDOM 3/4 304 Stainless Steel Union, FNPT (K487-12)
- Blucher Stainless Steel Pipe Fittings