Shop All Bell Traps and Drains
Blucher
6 " 304 Stainless Steel Floor Drain
Mfr # BFD-424
Zoro # G6676783
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 304 Stainless Steel
- Type Round
- Color/Finish Polished
- Pipe Dia. (In.) 4"
- Grid Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blucher
- MFR # BFD-424
- Zoro # G6676783
- UPC # 098268738483
- Country of Origin Denmark
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 4" |
Height (In.) | 9-1/2" |
Length (In.) | 7-5/8" |
Height - Drains | 9 1/2 in |
Overall Diameter | 8 in |
Overall Dia. (In.) | 6 |
Pipe Dia. - Drains | 4 in |
Body Diameter | 8 in |
Nominal Pipe Size | 4 in |
Overall Height | 9 1/2 in |
Pipe Outside Diameter | 4 in |
Body Height | 9 1/2 in |
Description
Floor Drain, Standards UPC, Includes Grate Yes, Nominal Pipe Size 4 in, Pipe Outside Diameter 4 in, Drain Material Stainless Steel, Connection Type No Hub, Ligature Resistant No, Body Height 9 1/2 in, Product Type Floor Drain, Drain Style Round, Grate Material Stainless Steel, Overall Diameter 8 in, Body Diameter 8 in, Overall Height 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Pivotal 30 Towel Bar (79930-BL)
- FASTCAP T23392 Screw Wax (SCREW WAX)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048158)
- MOEN Cia EXACT TEMPVolume Control BG (T4622BG)
- BLUCHER 6 " 304 Stainless Steel Floor Drain (BFD-324)
- BLUCHER 10-1/4 " 304 Stainless Steel Floor Drain (BFD-434)
- JAY R. SMITH MANUFACTURING Nickel Bronze Floor Drain Grate (A07NBG)
- CENTRAL BRASS Vandal-Resistant Grid Drain, Polished Chrome, Weight: 0.9 (3105-BP)
- JAY R. SMITH MANUFACTURING 6-1/2 " Nickel Bronze Cleanouts (4810-06)
- ZURN 2" Pipe Dia. Cast Iron, ABS Dome Strainer, Type: Square (FD2377-NH2)
- PORTALS PLUS PVC Roof Drain With Aluminum Dome, Fits 4" PVC Pipe (61051)
- Blucher Bell Traps and Drains