Shop All Bell Traps and Drains
Blucher
6 " 304 Stainless Steel Floor Drain
Mfr # BFD-423
Zoro # G6690966
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 304 Stainless Steel
- Type Round
- Color/Finish Polished
- Pipe Dia. (In.) 3"
- Grid Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blucher
- MFR # BFD-423
- Zoro # G6690966
- UPC # 098268738476
- Country of Origin Denmark
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" |
Height (In.) | 9-1/16" |
Length (In.) | 7-5/8" |
Overall Diameter | 8 in |
Height - Drains | 9 1/16 in |
Overall Dia. (In.) | 6 |
Pipe Dia. - Drains | 3 in |
Body Height | 9 1/8 in |
Pipe Outside Diameter | 3 in |
Overall Height | 9 1/8 in |
Nominal Pipe Size | 3 in |
Body Diameter | 8 in |
Description
Floor Drain, Standards UPC, Includes Grate Yes, Nominal Pipe Size 3 in, Pipe Outside Diameter 3 in, Drain Material Stainless Steel, Connection Type No Hub, Ligature Resistant No, Body Height 9 1/8 in, Product Type Floor Drain, Drain Style Round, Grate Material Stainless Steel, Overall Diameter 8 in, Body Diameter 8 in, Overall Height 9 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Sigma Concealed Ome12 4.8/3L H82 90 Us (111.018.00.1)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX4208)
- MOEN Matte Black Shower Arm - Matte Black (S134BL)
- ZORO SELECT 1-1/4" MNPT x 18" TBE Black Pipe Sch 80 (90717)
- BLUCHER 6 " 304 Stainless Steel Floor Drain (BFD-324)
- BLUCHER 10-1/4 " 304 Stainless Steel Floor Drain (BFD-434)
- ZURN ABS Barrier Trap Seal Floor Drain (Z1072-3.5)
- ZURN 3" Pipe Dia. ABS, Cast Iron Adjustable Floor Drain (FD2330-AB3)
- ZURN 3" Pipe Dia. PVC and Cast Iron Floor Drain (FD2350-PV3)
- JAY R. SMITH MANUFACTURING Trench Drain Grate, 6 " W, 12 " L (2810CIG)
- ZURN 2" Pipe Dia. PVC Floor Drain Adapter (JP2210-PV2)
- Blucher Bell Traps and Drains