Shop All Bell Traps and Drains
Blucher
6 " 304 Stainless Steel Floor Drain
Mfr # BFD-413
Zoro # G6441757
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 304 Stainless Steel
- Type Round
- Color/Finish Polished
- Pipe Dia. (In.) 3"
- Grid Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blucher
- MFR # BFD-413
- Zoro # G6441757
- UPC # 098268738452
- Country of Origin Denmark
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" |
Height (In.) | 10-13/16 |
Height - Drains | 10 13/16 in |
Overall Diameter | 8 in |
Overall Dia. (In.) | 6 |
Pipe Dia. - Drains | 3 in |
Nominal Pipe Size | 3 in |
Overall Height | 10 7/8 in |
Body Height | 10 7/8 in |
Pipe Outside Diameter | 3 in |
Body Diameter | 8 in |
Description
Floor Drain, Standards UPC, Includes Grate Yes, Nominal Pipe Size 3 in, Pipe Outside Diameter 3 in, Drain Material Stainless Steel, Connection Type No Hub, Ligature Resistant No, Body Height 10 7/8 in, Product Type Floor Drain, Drain Style Round, Grate Material Stainless Steel, Overall Diameter 8 in, Body Diameter 8 in, Overall Height 10 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 12 H, 12 PK (AFC-APH-300-12000SKH-12p-16566)
- JONES STEPHENS Sink Tailpiece, CP Brass, 17 GA, 1-1/2"x8" (P38059)
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 5" (1056-65)
- NIBCO 2-1/2" x 2-1/2" x 1-1/4" NOM C Copper Reducing Tee (611R 21/2x21/2x11/4)
- BLUCHER 6 " 304 Stainless Steel Floor Drain (BFD-324)
- BLUCHER 10-1/4 " 304 Stainless Steel Floor Drain (BFD-434)
- ZURN 3" - 4" Pipe Dia. Stainless Steel Round Cleanout (EZC-AB3-SS)
- JAY R. SMITH MANUFACTURING Nickel Bronze Cleanout Cover (4020C03NB)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FS05NI-C4N-PS-CC)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FR06NI-C4N-PS-CC)
- ZURN 3" Pipe Dia. PVC and Cast Iron Floor Drain (FD2350-PV3)
- Blucher Bell Traps and Drains