Shop All Bell Traps and Drains
Blucher
6 " 304 Stainless Steel Floor Drain
Mfr # BFD-313
Zoro # G7583091
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 304 Stainless Steel
- Type Square
- Color/Finish Polished
- Pipe Dia. (In.) 3"
- Grid Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blucher
- MFR # BFD-313
- Zoro # G7583091
- UPC # 098268738391
- Country of Origin Denmark
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" |
Height (In.) | 11-3/16 |
Height - Drains | 11 3/16 in |
Overall Dia. (In.) | 6 |
Pipe Dia. - Drains | 3 in |
Overall Diameter | 6 in |
Overall Width | 8 in |
Overall Length | 8 in |
Overall Height | 11 1/4 in |
Pipe Outside Diameter | 3 in |
Body Height | 11 1/4 in |
Body Diameter | 6 in |
Nominal Pipe Size | 3 in |
Description
Floor Drain, Standards UPC, Includes Grate Yes, Nominal Pipe Size 3 in, Pipe Outside Diameter 3 in, Drain Material Stainless Steel, Connection Type No Hub, Ligature Resistant No, Body Height 11 1/4 in, Product Type Floor Drain, Drain Style Square, Grate Material Stainless Steel, Overall Width 8 in, Overall Length 8 in, Overall Diameter 6 in, Body Diameter 6 in, Overall Height 11 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (521-997BC)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS179PTC-6-2)
- KBI Check Valv Pvc 1.5"Fpt (VCKP40B7B)
- KOHLER Elate 1/4 Shower Door 70 1/2 X 53 5/8 (707607-6D3-MX)
- BLUCHER 6 " 304 Stainless Steel Floor Drain (BFD-324)
- BLUCHER 10-1/4 " 304 Stainless Steel Floor Drain (BFD-434)
- ALLPOINTS 4-3/4 in " Bronze Drain Lock (1021171)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FS06NI-C3N-PS-CC)
- ZURN 2" Pipe Dia. Cast Iron, Nickel Bronze Shower Drain (FD2254-PO2-R5)
- BESTCARE 5 " Nickel Bronze Floor Drain Grate (WHDG-5RD)
- PORTALS PLUS Aluminum Reroof Drain, Aluminum Dome, Rubber Seal, Fits 3" ID Pipe (66651)
- Blucher Bell Traps and Drains