Shop All Stainless Steel Pipe Fittings
Blucher
4" x 9-11/16" Push Fit 316 SS 45 Degree Closet Bend
Mfr # B4-45-316
Zoro # G4698915
Free Shipping & Returns
$97.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Closet Bend
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Push Fit
- Basic Pipe Fitting Shape Bend
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blucher
- MFR # B4-45-316
- Zoro # G4698915
- UPC # 098268868173
- Country of Origin Denmark
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 9-11/16" |
Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in |
Fitting Side B Outside Diameter | 110 mm |
Overall Length | 8 in |
Fitting Side B Nominal Pipe Size | 4 in |
Bend Nominal Dimensions | 1 1/2 x 3 11/16 |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 111 mm |
Description
45 Degrees Elbow, Stainless Steel, Pickled and Passivated, 316, 4 in, Female, Socket, 111 mm, 4 in, Male, Push Fit, 110 mm, 29 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Chateau Stem Extension Kit (94543)
- PARKER Male Connector, Tube to Male Pipe (W68LF-4M-2)
- CUSH-A-NATOR Cushioned Clamp, Std, 5/8 in. Tube, 304SS (CN10SS)
- ZORO SELECT Hex Bushing, Brass, 1/2 x 1/4 in, BSPT (ZUSA-PF-10264)
- BLUCHER 2" x 11-3/4" Push Fit 316 SS 90 Degree Sweep Closet Bend (B2-90S-316)
- BLUCHER 4" Push Fit 316 SS Tee (T4x4-90-316)
- BLUCHER 2" Push Fit 316 SS Compression Socket Plug (CSP-2)
- BLUCHER Closet Bend, 90 deg Bend, 3x9-1/4 In, 316SS (B3-90-316)
- ZORO SELECT Concentric Coupling, 304 SS, 3 x 6 in (4381016310)
- ZORO SELECT Cap, 4", 150,304, Thrd Heavy (4381030310)
- LEGEND VALVE 3/4" X 6" 304 SS NIPPLE (304-090)
- Blucher Stainless Steel Pipe Fittings