Shop All Stainless Steel Pipe Fittings
Blucher
4" x 4" x 2" Push Fit 316 SS 45 Degree Wye
Mfr # W4x2-45-316
Zoro # G4694925
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Wye
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Push Fit
- Basic Pipe Fitting Shape Wye
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blucher
- MFR # W4x2-45-316
- Zoro # G4694925
- UPC # 098268868456
- Country of Origin Denmark
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 4" x 2" |
Pipe Size (Fittings) | 4" x 4" x 2" |
Pipe Size | 2 in, 4 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side C Outside Diameter | 51 mm |
Fitting Side B Outside Diameter | 110 mm |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 2 in x 4 in |
Fitting Side C Nominal Pipe Size | 4 in |
Overall Length | 9 in |
Fitting Side A Outside Diameter | 111 mm |
Description
Reducing Wye, Stainless Steel, Pickled and Passivated, 316, 4 in, Female, Socket, 111 mm, 2 in, Female, Socket, 110 mm, 4 in, Female, Socket, 51 mm, 29 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Pfirst Series 4" Centerset Lavatory Chrome (LG143-5002)
- DELTA Single Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (520-DST)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 1 in Pipe Size (838-211)
- DIXON Cam and Groove Type DC Dust Cap SS, 6" (600-DC-SS)
- BLUCHER 4" Push Fit 316 SS Tee (T4x4-90-316)
- BLUCHER 2" Push Fit 316 SS Compression Socket Plug (CSP-2)
- BLUCHER 2" x 11-3/4" Push Fit 316 SS 90 Degree Sweep Closet Bend (B2-90S-316)
- BLUCHER Closet Bend, 90 deg Bend, 3x9-1/4 In, 316SS (B3-90-316)
- SMITH-COOPER Thrd 90 ST ELL, 3M, 304/L, 2" (4307000816)
- ZORO SELECT 2" x 3/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRV4)
- USA INDUSTRIALS Pipe Nipple - 304SS - Class 150 - Reducing Hex Nipple - 1" x 1/2" MNPT (ZUSA-PF-281)
- Blucher Stainless Steel Pipe Fittings