Shop All Stainless Steel Pipe Fittings
Blucher
4" x 4-1/2" Push Fit 316 SS 30 Degree Closet Bend
Mfr # B4-30-316
Zoro # G4671563
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 30 Degree Closet Bend
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Push Fit
- Basic Pipe Fitting Shape Bend
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blucher
- MFR # B4-30-316
- Zoro # G4671563
- UPC # 098268868043
- Country of Origin Denmark
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 4-1/2" |
Pipe Size | 4 in |
Overall Length | 8 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 111 mm |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Outside Diameter | 110 mm |
Fitting Pipe Size | 4 in x 4 in |
Bend Nominal Dimensions | 15/16 x 3 3/8 |
Description
30 Degrees Elbow, Stainless Steel, Pickled and Passivated, 316, 4 in, Female, Socket, 111 mm, 4 in, Male, Push Fit, 110 mm, 29 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Fixture Wall Metal Push Button (HY100A-1)
- LEGEND VALVE 2" X 1-1/4" BLACK HEX BUSHING (350-629)
- AMERICAN STANDARD Madera Youth Flowise 14"H El Wh, 1.28 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2599.001.020)
- RHEEM Fuse, 35A (SP8264K)
- BLUCHER Closet Bend, 90 deg Bend, 3x9-1/4 In, 316SS (B3-90-316)
- BLUCHER 2" x 11-3/4" Push Fit 316 SS 90 Degree Sweep Closet Bend (B2-90S-316)
- BLUCHER 4" Push Fit 316 SS Tee (T4x4-90-316)
- BLUCHER 2" Push Fit 316 SS Compression Socket Plug (CSP-2)
- ZORO SELECT 3/8" FNPT SS 45 Degree Elbow (4307001254)
- ZORO SELECT Square Plug, 2", 150,316, Thrd Heavy (4381037280)
- THRIFCO PLUMBING 3/4 Cap Stainless Steel, Packaged (9018084)
- Blucher Stainless Steel Pipe Fittings