Shop All Stainless Steel Pipe Fittings
Blucher
4" Push Fit 316 SS Tee
Mfr # T4x4-90-316
Zoro # G4662332
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Push Fit
- Basic Pipe Fitting Shape Tee
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blucher
- MFR # T4x4-90-316
- Zoro # G4662332
- UPC # 098268868296
- Country of Origin Denmark
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side C Nominal Pipe Size | 4 in |
Fitting Side C Outside Diameter | 111 mm |
Fitting Pipe Size | 4 in x 4 in x 4 in |
Overall Length | 10 in |
Fitting Side B Outside Diameter | 110 mm |
Fitting Side A Outside Diameter | 111 mm |
Description
90 Degrees Tee, Stainless Steel, Pickled and Passivated, 316, 4 in, Female, Socket, 111 mm, 4 in, Female, Socket, 110 mm, 4 in, Female, Socket, 111 mm, 29 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Body Spray, Stainless, Surface (50102-SS)
- AMERICAN FILTER CO 4 H, 3 PK (4396508-AFC-RF-W1-3-68521)
- SHARKBITE SharkBite 4809158 Push to Connect 0.25 x 0.25 in. Dia. Straight Valve (4809158)
- STERLING Deluxe Framed Sliding Shower Door 39"–44" W X 65-1/2" H (5960-44S)
- BLUCHER 2" x 11-3/4" Push Fit 316 SS 90 Degree Sweep Closet Bend (B2-90S-316)
- BLUCHER 2" Push Fit 316 SS Compression Socket Plug (CSP-2)
- BLUCHER Closet Bend, 90 deg Bend, 3x9-1/4 In, 316SS (B3-90-316)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 304 1-1/2" (4381048040)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Street Elbow - 2" FNPT x MNPT (ZUSA-PF-23)
- PARKER 1/4" MNPT 316 SS Hex Head Plug (4 PH-SS)
- ZORO SELECT 1-1/2" Slip On SS Slip-On Flange (4381003830)
- Blucher Stainless Steel Pipe Fittings