Shop All Stainless Steel Pipe Fittings
Blucher
4" Push Fit 316 SS Double Coupling
Mfr # DC-4-316
Zoro # G4681494
product price: $81.35
/ea
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Double Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Push Fit
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blucher
- MFR # DC-4-316
- Zoro # G4681494
- UPC # 098268868852
- Country of Origin Denmark
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in |
Overall Length | 5 1/2 in |
Fitting Side B Outside Diameter | 75 mm |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 111 mm |
Description
Double Coupling, Stainless Steel, Pickled and Passivated, 316, 4 in, Female, Socket, 111 mm, 4 in, Male, Socket, 75 mm, 29 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (521-998BC)
- ZORO SELECT 1/2" MNPT x 2 ft TBE Black Pipe Sch 160 (82418)
- ZORO SELECT 1-1/2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNH12)
- ANVIL COUPLING BLK 1/8X1/8"" (8700132957)
- BLUCHER 2" x 11-3/4" Push Fit 316 SS 90 Degree Sweep Closet Bend (B2-90S-316)
- BLUCHER 2" Push Fit 316 SS Compression Socket Plug (CSP-2)
- BLUCHER 4" Push Fit 316 SS Tee (T4x4-90-316)
- BLUCHER Closet Bend, 90 deg Bend, 3x9-1/4 In, 316SS (B3-90-316)
- ZORO SELECT Elbow, 45 deg, 2", 150,316, Thrd Heavy (4381034680)
- PARKER Long Nipple, 316 SS, 3/8" Pipe Size, MNPTF (3/8 X 3.0 FFF-SS)
- ZORO SELECT 1/2" FNPT 316 SS 45 Degree Elbow (604E111N012)
- Blucher Fittings