Shop All Pipe Hangers
Blucher
316SS Pipe Hanger, 2" Pipe Size
Mfr # PH2-2-1/2
Zoro # G4661781
original price:
$46.39
5% off
new price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2"
- Type BSP
- Specific Pipe Fitting Shape Hanger
- Hex Size 1/2"
- Pipe Size (Fittings) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blucher
- MFR # PH2-2-1/2
- Zoro # G4661781
- UPC # 098268869460
- Country of Origin Denmark
- Category Pipe Hangers
Dimensions
Outside Dia. | 2" |
Hex Size | 1/2" |
Pipe Size (Fittings) | 2" |
Pipe Size (In.) | 2 in |
Thread Size (In.) | 1/2 |
For Pipe Size | 2 in |
For Threaded Rod Size | 1/2 in |
Thread Size | 1/2" |
Details
Type | BSP |
Specific Pipe Fitting Shape | Hanger |
Item | Pipe Hanger |
Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Standards | UPC |
Hanger Type | Swivel Loop |
For Use On | Push-Fit Pipe |
Cushioned | No |
Cushion Material | EPDM Rubber |
Required Number of Threaded Rods | 1 |
Hanger Material Grade | 316 |
Hanger Material | Stainless Steel |
Description
Pipe Hanger, Cushion Material EPDM Rubber, Cushioned No, For Pipe Size 2 in, For Threaded Rod Size 1/2 in, Hanger Material Stainless Steel, Hanger Material Grade 316, Hanger Type Swivel Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8107)
- THRIFCO PLUMBING Phylrich Ceramic Cartirdge -Cold (4402657)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Y Check Valve (508 1/2)
- AMERICAN STANDARD Cartridge W/ Seals-CftMix/Rel (023529-0070AP)
- BLUCHER Pipe Hanger, 3 In, 316SS (PH2-3-1/2)
- BLUCHER Pipe Hanger, 4 In, 316SS (PH2-4-1/2)
- WARWICK HANGER COPPER STRAP 3/8'' 5PK (100-40)
- ANVIL Clevis Hanger, Adj, Pipe Sz 1/2 - 3/4 In (0500359500)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 1 1/2 In (0500300645)
- ANVIL Clevis Hanger, 12.688"H, Steel (500359810)
- ZORO SELECT Hex Hanger with Grommets, 1 In. (E241.0)
- Blucher Pipe Hangers