Shop All Stainless Steel Pipe Fittings
Blucher
3" x 4" Push Fit 316 SS Eccentric Reducer
Mfr # ER-3x4-316
Zoro # G4699904
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Eccentric Reducer Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Push Fit
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blucher
- MFR # ER-3x4-316
- Zoro # G4699904
- UPC # 098268868951
- Country of Origin Denmark
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 4" |
Pipe Size | 3 in, 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Pipe Size | 4 in x 3 in |
Overall Length | 7 in |
Fitting Side B Outside Diameter | 110 mm |
Fitting Side A Outside Diameter | 76 mm |
Description
Eccentric Reducer Coupling, Stainless Steel, Pickled and Passivated, 316, 4 in, Female, Socket, 76 mm, 3 in, Male, Socket, 110 mm, 29 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3 in. x 3 in. x 2 in. ABS 90-Degree All Hub Elbow with Low-Heel (C5861LHHD332)
- ZORO SELECT PVC 90 Degree Vent Elbow, Hub, 2 in Pipe Size (1WKT5)
- CENTRAL BRASS Stand Pipe, NPT, Polished Chrome, Weight: 0.5 (0342-3/8)
- HONEYWELL Am100-1Lf Am-1 1/2" Npt. Lead (AM100-1LF)
- BLUCHER 4" Push Fit 316 SS Tee (T4x4-90-316)
- BLUCHER 2" x 11-3/4" Push Fit 316 SS 90 Degree Sweep Closet Bend (B2-90S-316)
- BLUCHER 2" Push Fit 316 SS Compression Socket Plug (CSP-2)
- BLUCHER Closet Bend, 90 deg Bend, 3x9-1/4 In, 316SS (B3-90-316)
- ZORO SELECT 1/8" FNPT SS Threaded Tee (4307002200)
- ZORO SELECT 3/8" MNPT 316 SS Hex Socket Plug (60SP112N038)
- KINGDOM 1/2 Coupling, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K411-08)
- Blucher Fittings