Shop All Stainless Steel Pipe Fittings
Blucher
2" x 2-1/2" Push Fit 316 SS 15 Degree Closet Bend
Mfr # B2-15-316
Zoro # G4659514
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 15 Degree Closet Bend
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Push Fit
- Basic Pipe Fitting Shape Bend
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blucher
- MFR # B2-15-316
- Zoro # G4659514
- UPC # 098268867633
- Country of Origin Denmark
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 2-1/2" |
Pipe Size (Fittings) | 2" x 2-1/2" |
Pipe Size | 2 in |
Fitting Side B Outside Diameter | 50 mm |
Fitting Pipe Size | 2 in x 2 in |
Bend Nominal Dimensions | 5/16 x 2 3/16 |
Overall Length | 5 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 51 mm |
Description
Closet Bend, Stainless Steel, Pickled and Passivated, 316, 2 in, Female, Socket, 51 mm, 2 in, Male, Push Fit, 50 mm, 29 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/16" NOM C Copper 90 Degree Long Radius Elbow (607LT 3/16OD)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Slip Schedule 80 PVC Tee (PVC 08400 2000HA)
- THETFORD Thetford 38024 Tecma Silence Plus 1 Mode, 12V Marine Toilet w Electric Solenoid-High Profile, White (98262)
- CENTRAL BRASS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Spout Reach: 3.63" (1137-DA)
- BLUCHER 2" x 11-3/4" Push Fit 316 SS 90 Degree Sweep Closet Bend (B2-90S-316)
- BLUCHER 2" Push Fit 316 SS Compression Socket Plug (CSP-2)
- BLUCHER 4" Push Fit 316 SS Tee (T4x4-90-316)
- BLUCHER Closet Bend, 90 deg Bend, 3x9-1/4 In, 316SS (B3-90-316)
- LEGEND VALVE 1-1/2" X 7" 304 SS NIPPLE (304-151)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8184)
- ZORO SELECT 3" FNPT 304 SS Tee (40TE111N030)
- Blucher Fittings