Shop All Stainless Steel Pipe Fittings
Blucher
2" x 11-3/4" Push Fit 316 SS 90 Degree Sweep Closet Bend
Mfr # B2-90S-316
Zoro # G4677723
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Sweep Closet Bend
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Push Fit
- Basic Pipe Fitting Shape Bend
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blucher
- MFR # B2-90S-316
- Zoro # G4677723
- UPC # 098268868210
- Country of Origin Denmark
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 11-3/4" |
Pipe Size | 2 in |
Overall Length | 5 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 51 mm |
Bend Nominal Dimensions | 4 15/16 x 3 |
Fitting Side B Outside Diameter | 50 mm |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Description
90 Degrees Sweep Elbow, Stainless Steel, Pickled and Passivated, 316, 2 in, Female, Socket, 51 mm, 2 in, Male, Push Fit, 50 mm, 29 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flush Valve Part Royal 186-1 PVDPB (3912680)
- INTERSTATE PNEUMATICS 1/8 Inch NPT Male x 1/4 Inch NPT Female Brass Hex Bushings (FB204)
- AMERICAN FILTER CO AFC Brand AFC-RF-F2, Compatible to Frigidaire EPTWFU01 Refrigerator Water Filters (1PK) Made by AFC (EPTWFU01-AFC-RF-F2-1-93667)
- NEWPORT BRASS 3/4" Shut Off Valves For 3-196 And 3-226 Chrome (3-192/26)
- BLUCHER 4" Push Fit 316 SS Tee (T4x4-90-316)
- BLUCHER 2" Push Fit 316 SS Compression Socket Plug (CSP-2)
- BLUCHER Closet Bend, 90 deg Bend, 3x9-1/4 In, 316SS (B3-90-316)
- PARKER 1/2" BSPP 316 SS Hollow Hex Plug (VSTI1/2ED71)
- ZORO SELECT Reducing Tee, 304 SS, 3 x 3 x 2", Buttweld (4381011200)
- ZORO SELECT Nipple, Schedule 40, 1/2" ID, 304 SS, 2" L (ZUSA-PF-1349)
- ZORO SELECT Hex Bushing, 316 SS, 1 x 1/4", BSPT (ZUSA-PF-8317)
- Blucher Stainless Steel Pipe Fittings