Shop All Stainless Steel Pipe Fittings
Blucher
2" Push Fit 316 SS Sanitary Tee
Mfr # SS2x2-90-316
Zoro # G4679193
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Push Fit
- Basic Pipe Fitting Shape Tee
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blucher
- MFR # SS2x2-90-316
- Zoro # G4679193
- UPC # 098268868302
- Country of Origin Denmark
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2 in |
Fitting Side A Outside Diameter | 51 mm |
Fitting Pipe Size | 2 in x 2 in x 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Overall Length | 6 11/16 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 50 mm |
Fitting Side C Outside Diameter | 51 mm |
Fitting Side A Nominal Pipe Size | 2 in |
Description
90 Degrees Sanitary Tee, Stainless Steel, Pickled and Passivated, 316, 2 in, Female, Socket, 51 mm, 2 in, Female, Socket, 50 mm, 2 in, Female, Socket, 51 mm, 29 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron Coupling, Class 300 (0310538806)
- BRENNAN INDUSTRIES Female Branch Tee, N2602 (N2602-04-04-04-SS)
- PROFESSIONAL PLASTICS Tygon ND 100-65 Tube ADF00002, 0.062 ID X .125 OD X 50 FT [Each] (TTYND10065.062X.125X50FT)
- DAYTON 1" Slip PVC Spring Check Valve (4RG72)
- BLUCHER 4" Push Fit 316 SS Tee (T4x4-90-316)
- BLUCHER 2" Push Fit 316 SS Compression Socket Plug (CSP-2)
- BLUCHER Closet Bend, 90 deg Bend, 3x9-1/4 In, 316SS (B3-90-316)
- BLUCHER 2" x 11-3/4" Push Fit 316 SS 90 Degree Sweep Closet Bend (B2-90S-316)
- ZORO SELECT Square Plug, 1-1/2", 150,304, Thrd Heavy (4381033270)
- LEGEND VALVE 1-1/2" x 8" 316 SS NIPPLE (316-152)
- ZORO SELECT Union, 2", 150,316, Thrd Heavy (4381037680)
- Blucher Stainless Steel Pipe Fittings