Shop All Stainless Steel Pipe Fittings
Blucher
2" Push Fit 316 SS Double Coupling
Mfr # DC-2-316
Zoro # G4663687
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Double Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Push Fit
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blucher
- MFR # DC-2-316
- Zoro # G4663687
- UPC # 098268868838
- Country of Origin Denmark
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Overall Length | 4 1/2 in |
Fitting Side B Outside Diameter | 50 mm |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 51 mm |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Double Coupling, Stainless Steel, Pickled and Passivated, 316, 2 in, Female, Socket, 51 mm, 2 in, Male, Socket, 50 mm, 29 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL PROP NSR 24V STD PRFL ACTR (MVN713A0000)
- CHICAGO FAUCET Rose Spray Outlet 2.0 Gpm (E4JKABRCF)
- NIBCO 2" x 1-1/2" NOM C x FTG Copper Reducing Bushing (9012 2X11/2)
- AQUATROL Safety Valve, 75 psi, 2 MNPT x 2 FNPT (560HH1M1A1-75)
- BLUCHER 4" Push Fit 316 SS Tee (T4x4-90-316)
- BLUCHER Closet Bend, 90 deg Bend, 3x9-1/4 In, 316SS (B3-90-316)
- BLUCHER 2" x 11-3/4" Push Fit 316 SS 90 Degree Sweep Closet Bend (B2-90S-316)
- BLUCHER 2" Push Fit 316 SS Compression Socket Plug (CSP-2)
- ZORO SELECT 1-1/4" x 1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTU5)
- LEGEND VALVE 1-1/4" X 4" 304 SS NIPPLE (304-126)
- Blucher Fittings