Shop All Stainless Steel Pipe Fittings
Blucher
2" Push Fit 316 SS Combination Bend Wye
Mfr # WB-2x2-90-316
Zoro # G4683506
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Bend Wye
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Push Fit
- Basic Pipe Fitting Shape Wye
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blucher
- MFR # WB-2x2-90-316
- Zoro # G4683506
- UPC # 098268868494
- Country of Origin Denmark
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in x 2 in |
Fitting Side C Outside Diameter | 51 mm |
Fitting Side A Outside Diameter | 51 mm |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 50 mm |
Overall Length | 7 in |
Description
Combination Wye and 1/8 Bend, Stainless Steel, Pickled and Passivated, 316, 2 in, Female, Socket, 51 mm, 2 in, Female, Socket, 50 mm, 2 in, Female, Socket, 51 mm, 29 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stopper (1068202-CP)
- LEGEND VALVE 1" GALV. 90 STREET ELBOW (352-045C)
- ZORO SELECT Locknut, Brass, 2 1/2", F NPSL, Class 125 (ZUSA-PF-10341)
- APOLLO PEX 1 in. Brass PEX Barb 90-Degree Elbow (APXE11)
- BLUCHER 2" Push Fit 316 SS Compression Socket Plug (CSP-2)
- BLUCHER 4" Push Fit 316 SS Tee (T4x4-90-316)
- BLUCHER Closet Bend, 90 deg Bend, 3x9-1/4 In, 316SS (B3-90-316)
- BLUCHER 2" x 11-3/4" Push Fit 316 SS 90 Degree Sweep Closet Bend (B2-90S-316)
- ZORO SELECT Hex Bushing, 1-1/4"x1/4", 150,304, Thrd (4381031160)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 2 in (4381014250)
- USA INDUSTRIALS 304 SS 150 Socket Weld Pipe Flange - 1" Pipe Size (BULK-PF-33)
- Blucher Fittings