Shop All Bell Traps and Drains
Blucher
10-1/4 " 304 Stainless Steel Floor Drain
Mfr # BFD-434
Zoro # G7013176
product price: $879.99
/ea
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 304 Stainless Steel
- Type Round
- Color/Finish Polished
- Pipe Dia. (In.) 4"
- Grid Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blucher
- MFR # BFD-434
- Zoro # G7013176
- UPC # 098268738490
- Country of Origin Denmark
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 4" |
Height (In.) | 11 |
Height - Drains | 11 in |
Overall Dia. (In.) | 10-1/4 |
Pipe Dia. - Drains | 4 in |
Overall Diameter | 12 in |
Overall Height | 12 7/8 in |
Body Diameter | 4 in |
Pipe Outside Diameter | 4 in |
Nominal Pipe Size | 4 in |
Body Height | 12 7/8 in |
Description
Floor Drain, Standards UPC, Includes Grate Yes, Nominal Pipe Size 4 in, Pipe Outside Diameter 4 in, Drain Material Stainless Steel, Connection Type No Hub, Ligature Resistant No, Body Height 12 7/8 in, Product Type Floor Drain, Drain Style Round, Grate Material Stainless Steel, Overall Diameter 12 in, Body Diameter 4 in, Overall Height 12 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" GALV. SQUARE HEAD PLUG (352-402)
- HONEYWELL RESIDENTIAL WIFI Water Leak Shutoff Valve With 1 NPT Ball Valve, Actuator & Water Sensing Cable (VWS02Y-1)
- HONEYWELL Two-Way Globe Valve, 2 In NPT, 46.8 Cv (V5011N1099)
- DANCO Wall Bend Plastic 1-1/4X8 Wht (54444)
- BLUCHER 6 " 304 Stainless Steel Floor Drain (BFD-324)
- ZURN 3" Pipe Dia. ABS, Nickel Bronze Floor Drain, Type: Round (FD2220-AB3-NT)
- ZURN PVC, Stainless Steel Mop Basin (Z1996-36-AW)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain, Type: Tile in Lay Grate (ZS880-60-EO-TG)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR05NI-P2S-PS-CC)
- ZURN 3" Pipe Dia. PVC PVC Adapter (JP2210-PV3)
- JAY R. SMITH MANUFACTURING 9-3/4" Pipe Dia. Cast Iron Roof Drain Dome (1310CID)
- Blucher Bell Traps and Drains