Shop All Bell Traps and Drains
Blucher
10.-1/4 " 304 Stainless Steel Floor Drain
Mfr # BFD-336
Zoro # G6561974
product price: $771.99
/ea
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 304 Stainless Steel
- Type Square
- Color/Finish Polished
- Pipe Dia. (In.) 6"
- Grid Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blucher
- MFR # BFD-336
- Zoro # G6561974
- UPC # 098268738445
- Country of Origin Denmark
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 6" |
Height (In.) | 14-3/16 |
Pipe Dia. - Drains | 6 in |
Height - Drains | 14 3/16 in |
Overall Dia. (In.) | 10.-1/4 |
Overall Diameter | 10 1/4 in |
Overall Height | 14 1/4 in |
Body Diameter | 10 1/4 in |
Nominal Pipe Size | 6 in |
Body Height | 14 1/4 in |
Overall Width | 12 in |
Overall Length | 12 in |
Pipe Outside Diameter | 6 in |
Description
Floor Drain, Standards UPC, Includes Grate Yes, Nominal Pipe Size 6 in, Pipe Outside Diameter 6 in, Drain Material Stainless Steel, Connection Type No Hub, Ligature Resistant No, Body Height 14 1/4 in, Product Type Floor Drain, Drain Style Square, Grate Material Stainless Steel, Overall Width 12 in, Overall Length 12 in, Overall Diameter 10 1/4 in, Body Diameter 10 1/4 in, Overall Height 14 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 114 PVC Sch80 S Cap (PVC 08116 1600HA)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK5 (U17257.056.0287)
- GF PIPING SYSTEMS 1-1/2" Socket PVC Ball Valve Inline True Union (161375006)
- KEENEY MFG Foot Lok Stop Bathtub Drain Trim Kit, Polished Chrome (K826-66PC)
- BLUCHER 10-1/4 " 304 Stainless Steel Floor Drain (BFD-434)
- BLUCHER 6 " 304 Stainless Steel Floor Drain (BFD-324)
- JONES STEPHENS Internal Pipe, C/O, 3-1/2", IPSPlug, PVC, 4" (C60008)
- OATEY 3" or 4" Pipe Dia. PVC, Cast Iron Roof Drain (78023)
- ZURN 3" Pipe Dia. Cast Iron, Nickel Bronze Adjustable Floor Drain (FD2322-PO3)
- JONES STEPHENS 2" Pipe Dia. Cast Iron, Brass Trap Standard Complete (T00003)
- ZURN 3" x 4" Pipe Dia. ABS, Stainless Steel Floor Drain (FD2202-PVC)
- Blucher Bell Traps and Drains