Shop All Stainless Steel Pipe Fittings
Blucher
1-1/2" x 2" Push Fit 316 SS Adapter
Mfr # MA-1-1/2x2-316
Zoro # G4658403
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Push Fit
- Basic Pipe Fitting Shape Adapter
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blucher
- MFR # MA-1-1/2x2-316
- Zoro # G4658403
- UPC # 098268869323
- Country of Origin Denmark
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 2" |
Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side A Outside Diameter | 41 mm |
Fitting Side B Outside Diameter | 40 mm |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Overall Length | 2 1/16 in |
Thread Size | 1-1/2" |
Description
Adapter, Stainless Steel, Pickled and Passivated, 316, 1 1/2 in, Female, Socket, 41 mm, 1 1/2 in, Male, Socket, 40 mm, 29 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO PRODUCTS Feeder Dispenser, Non Electric (RK11K)
- ORION Coupling, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 NO HUB / PLAIN END COUPLING)
- PARKER Hex Bushing, Brass, 1/4 x 1/2 in, NPT (209P-8-4)
- LEGEND VALVE 2-1/2x1-1/4 GALV. HEX BUSHING (352-634)
- BLUCHER Closet Bend, 90 deg Bend, 3x9-1/4 In, 316SS (B3-90-316)
- BLUCHER 2" Push Fit 316 SS Compression Socket Plug (CSP-2)
- BLUCHER 4" Push Fit 316 SS Tee (T4x4-90-316)
- BLUCHER 2" x 11-3/4" Push Fit 316 SS 90 Degree Sweep Closet Bend (B2-90S-316)
- PARKER 1/4" FNPT 316 SS Tee (4-4-4 FT-SS)
- ZORO SELECT Half Coupling, 3", 150,316, Thrd Heavy (4381035700)
- LEGEND VALVE 1-1/4" SS HYDRANT ELBOW (312-056SS)
- Blucher Fittings